0 items

Danze Opulence® 2.5 gpm Pressure Balancing Tub and Shower Faucet with Double Lever Handle and Diverter Spout

DD502157T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12" brass shower arm
  • Diverter on valve
  • Lever handle
  • Single function 4" showerhead

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Opulence®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
12 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday