0 items

Danze Sirius™ 2.5 gpm Pressure Balancing Tub and Shower Faucet with Single Lever Handle and Diverter Spout

DD500044T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 15" brass showerarm
  • Diverter on valve
  • Lever handle
  • Single function 6" brass showerhead

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Sirius™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
15 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
9-3/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday