0 items

Danze Sheridan™ 2.5 gpm Shower Faucet Trim with Single Lever Handle

DD520655T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Maximum flow rate 2.5 gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Sheridan™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Copper
Maximum Pressure
80 psi
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Spout Reach
4-7/8 in
Trim Only
Yes
WaterSense Labeled
No
Width
7-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday