0 items

Danze Showerstick™ 2.5 gpm Shower Kit

DD464401

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 72" metal hose
  • Flow rate: 2.5 gpm at 80 psi
  • Full spray handshower
  • Shower arm diverter

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
No
Collection
Showerstick™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Length
8-5/8 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday