0 items

Danze Riverwide™ 2.5 gpm Showerhead

DD460003

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6" spray face
  • 80 jets
  • Brass ball joint with polymer shell
  • Chrome
  • Flow rate: 2.5 gpm at 80 psi
  • Spray setting: rainfall

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Riverwide™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Length
4-1/8 in
Material
Brass, Metal
Number Of Jets
80
Showerhead Function
Single
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday