0 items

Danze Reef® 2.5 gpm Single Lever Handle Pressure Balancing Tub and Shower Trim Only

DD510033T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6" brass showerarm
  • 6" brass showerhead
  • Diverter on spout

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Reef®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Lever
Height
6-15/16 in
Number of Handles
Single Handle
Spout Reach
6 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
7-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday