0 items

Danze Florin™ 2.5 gpm Supply Mount Assembly

DD461536

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 functions handshower: wide, centerjet, aeration, massage and wide + centerjet.
  • Easy-Glide™ selector ring for effortless, smooth adjustment.
  • Features Dual Valve™ technology which minimizes water pressure loss as setting change

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
No
Collection
Florin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
12 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Freestanding
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Length
6 in
Material
Brass
NSF Certified
No
Showerhead Function
5
Spray Type
Massage, Wide
Trim Only
No
WaterSense Labeled
No
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday