0 items

Danze Opulence™ 2.5 gpm Tub and Shower Trim Kit with Single Lever Handle

DD502257T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter on valve.
  • Maximum flow rate 2.5 gpm @ 8 psi.
  • Use with valve D113 series (with diverter & stops).

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Pressure Balance
Collection
Opulence™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Reach
5-1/2 in
Spout Type
Diverter
Spray Type
Aerated, Jet, Massage, Wide
Trim Only
Yes
WaterSense Labeled
No
Width
8-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday