0 items

Danze Sirius® 2-9/25 in. Side Mount Tank Lever

DD497440

Color Finish

Starting at $52.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits side mount tanks

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Collection
Sirius®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
Height
13-39/100 in
IAPMO Listed
Yes
Installation Type
Side Mount
Length
11-5/8 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No
Width
4-33/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday