0 items

Danze Logan Square™ 2 gpm 1-Hole Trim Shower with Square Single Lever Handle

DD502536T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All brass 6" shower arm.
  • Use with valve: D112BT (with stops) or D115BT (with out stops) or D1125BT (with stops) or D1155BT (with out stops)
  • Valve not included, must order separately.

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Logan Square™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-7/8 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday