0 items

Danze Parma® 2 gpm 5-Function Showerhead

DD460055

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual Valve™ and Air Injection Technology
  • Easy-Glide™ selector ring
  • Features 71 jets

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
No
Collection
Parma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
ISO Specifications
No
Length
3-5/16 in
Material
Brass
NSF Certified
No
Number Of Jets
71
Showerhead Function
5
Spray Type
Aerated, Massage, Wide
WaterSense Labeled
Yes
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday