Danze Mid-Town® 2 gpm Tub and Shower Trim Kit with Single Lever Handle
DD502062T
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A156.18
- ASME Specifications
- ASME A112.18.1, ASME A112.18.1M
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Cartridge Type
- Ceramic Disc
- Collection
- Mid-Town®
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Faucet Connection
- NPT
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Wall Mount
- Faucet Type
- Tub Faucet
- Flow Rate
- 2 gpm
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Material
- Brass, Copper
- NSF Certified
- Yes
- NSF Specifications
- NFS 372
- Number of Handles
- Single Handle
- Showerhead Function
- Single
- Spout Reach
- 6-5/8 in
- Spout Type
- Diverter
- Spray Type
- Full Body
- Trim Only
- Yes
- WaterSense Labeled
- Yes
- Width
- 6-3/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday