0 items

Danze Sirius® 2 gpm Tub and Shower Trim Kit with Single Lever Handle

DD512044T

Color Finish

Starting at $353.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter on valve.
  • Maximum flow rate 2.5 gpm @ 8 psi.
  • Use with valve: D113BT (with diverter & stops).

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Sirius®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7 in
Spout Type
Diverter
Spray Type
Rain
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday