0 items

Danze Parma® 2 gpm Tub and Shower Trim Kit with Single Lever Handle

DD512058T

Color Finish

Starting at $194.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes shower arm and Parma™ showerhead
  • Maximum flow rate 2. gpm @ 8 psi.
  • Use with valve: D113BT (with diverter & stops).

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Pressure Balance
Collection
Parma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
FM Approved
No
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Showerhead Function
5
Spout Reach
5-9/16 in
Spout Type
Diverter
Spray Type
Aerated, Jet, Massage, Wide
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-13/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday