0 items

Danze Parma™ 2-Hole Vessel Filler Faucet with Single Lever Handle

DD216058

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" copper sweat connection
  • Ceramic Disc Valve
  • Flow rate: 1.5 gpm
  • Lever handle
  • Metal touch down drain assembly
  • Mounting plate included
  • Spout reach: 10"
  • Two hole 4" installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Parma™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper Sweat
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Reach
10 in
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday