Wall Mount Bracket in Polished Chrome
Wall Mount Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two position handshower holder
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Side Mount
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 1-5/8 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 17-3/10 in