23-1/4 in. Standard Slide Bar in Tumbled Bronze
23-1/4 in. Standard Slide Bar in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Faucet Height:
- 23-1/4 in
- Height:
- 23-1/4 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Product Type:
- Standard Slide Bar
- WaterSense Labeled:
- No