0 items

Danze Opulence™ 24 in. Towel Bar

DD443611

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Opulence™
Color Finish
Tumbled Bronze
Color Finish Category
Bronze Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
6-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday