0 items

Danze Plymouth® 24 x 3-1/10 in. Double Towel Bar

DD441612

Color Finish

Starting at $57.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
Plymouth®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
1-5/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
19-3/8 in
Material
Brass
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday