0 items

Danze South Sea™ 24 x 3-1/4 x 1-47/50 in. Towel Bar

DD446423

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
South Sea™
Color Finish
Distressed Bronze
Color Finish Category
Bronze Tones
Depth
3-1/4 in
Height
1-47/50 in
IAPMO Listed
No
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday