0 items

Danze Sheridan™ 24 x 6-93/100 x 2-19/25 in. Double Towel Bar

DD446611

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sheridan™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-93/100 in
Height
2-19/25 in
IAPMO Listed
No
Length
24 in
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday