0 items

Danze 3-Function Personal Shower Kit

DD465002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 24" heavy duty slide bar mount
  • Backflow prevention
  • Boxed
  • Mounts to your shower arm
  • Three functions: regular, massage and aerated drench
  • Wall mount

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3-1/2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
23-3/16 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Spray Type
Aerated Drench, Massage, Regular
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday