0 items

Danze Opulence® 3-Hole Roman Tub Faucet Trim with Double Lever Handle

DD306957T

Color Finish

Starting at $281.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Slip spout mounting
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 11 5/8"
  • Spout reach: 8"
  • Three hole 8"-12" installation

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Ceramic Disc
Center Size
8 in - 12 in
Collection
Opulence®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
10-1/8 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
8-3/8 in
Spout Reach
7 in
Spout Type
High Fixed
Trim Only
Yes
WaterSense Labeled
No
Width
19-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday