0 items

Danze Opulence™ 3-Hole Wall Mount Vessel Filler Faucet with Double Lever Handle

DD316257

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10" spout
  • Combination 1/2" Copper sweat/IPS connection
  • Three hole wall mount
  • Touch down drain assembly
  • With concealed deck
  • lever handles

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Opulence™
Color Finish
Satin Black
Color Finish Category
Blacks
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Reach
10-1/4 in
Spout Type
Column
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday