Danze 3/4 in. Brass Cartridge

DDA507933

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.18.1M
Cartridge Type
Ceramic Disc
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
NSF Certified
Yes
NSF Specifications
NFS 372

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday