3/4 in. Single-Handle Volume Control and Shutoff Valve

You last purchased this on
 
Gerber Plumbing

3/4 in. Single-Handle Volume Control and Shutoff Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

3/4 in. Single-Handle Volume Control and Shutoff Valve

  • Fast #
  • Part #GD135300BT
  • Item #3630062
  • Manufacturer Part #D135300BT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use with D5609 trim series only
  • Individual volume control
  • 3/4" FIP inlet/outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 116
Acid Base:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Depth:
6-9/10 in
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Extra Wax:
No
Faucet Connection:
FIP
Faucet Height:
3-1/4 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Tub and Shower Rough-In Valve
Fire Rated:
No
Handle Material:
Brass
Handle Type:
Cross
Height:
2-1/10 in
IAPMO Listed -:
Yes
Insulated:
No
Length:
5-7/8 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
160
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Odor:
No
Origin:
Global
Overflow Included:
No
Plug Included:
No
Pressure - Maximum:
80 psi
Product Type:
Valve, Bathroom Faucet
Shape:
Rectangular
Shower Arm Reach:
5-7/8 in
Side Spray:
No
Sink Material:
Brass
Stem Type:
Hot and Cold
Temperature Range:
40 to 160 Deg F
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
Weight:
4.5 lb
Width:
1-7/20 in