0 items

Danze Fairmont™ 4-Port Shower Diverter Trim with Single-Handle

DD560840

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" combination IPS/copper sweat ports
  • 4-port valve services up to 3 shower systems
  • 8 position valve channels water to one, two or all three shower systems

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Fairmont™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
1/2 in
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday