5-1/2 in Wall-Mount Tub Spout with Diverter Brushed Nickel
5-1/2 in Wall-Mount Tub Spout with Diverter Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will resist rust and corrosion through everyday use
- Hardware included
- Durable and dependable
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Metal
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Spout Type:
- Diverter
- WaterSense Labeled:
- No