0 items

Danze Versa™ 5-Function Slide Bar Assembly

DD461722

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 30" slide bar
  • 72" metal hose
  • Features D-Force™ Technology
  • Flow rate 25 gpm at 80 psi

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Versa™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
33-1/2 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Spray Type
Aerated, Centerjet, Massage, Wide
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday