0 items

Danze 6-3/8 in. Wall Mount Tub Spout with Diverter

DDA666934

Color Finish

Starting at $81.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 1/2" copper or 1/2" IPS stub out nipple.
  • Includes escutcheon.
  • Matching faucet collection.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Length
6-3/8 in
NSF Certified
No
Size
1/2 in x 1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday