0 items

Danze Opulence™ 6-5/8 in. Wall Mount Toilet Tissue Holder

DD442251

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Opulence™
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
5-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-5/8 in
Material
Metal
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday