Danze 6 in. Shower Arm with Flange

DD481136

Color/Finish

Starting at $17.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6" shower arm with flange
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
End Connection 2
NPSM
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Ceiling Mount
Length
6 in
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday