6 in. Shower Arm with Flange Polished Chrome
6 in. Shower Arm with Flange Polished Chrome
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- 6" shower arm with flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- Diameter:
- 1/2 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Faucet Type:
- Tub and Shower Faucet
- Fits Brand:
- Gerber Plumbing
- Fitting Size 1:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Product Type:
- Shower Arm
- Thread Size:
- 1/2 in
- WaterSense Labeled:
- No