0 items

Danze Sirius™ 7 in. Wall-Mounted Tub Spout

DD606725

Color Finish

Starting at $97.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" copper or 1/2" IPS stub out nipple
  • Cast brass construction
  • Spout reach: 7"

SPECIFICATIONS

ADA Compliant
No
Collection
Sirius™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Faucet Connection
Copper
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Material
Cast Brass
Size
1/2 in
Spout Reach
7 in
Spout Type
Non-Diverter

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday