8 in. Centerset Cover Plate Antique Copper
8 in. Centerset Cover Plate Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covers mounting holes for 8" CC valve placement
- For single hole installation faucets
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter:
- 1-5/16 in
- Faucet Part Type:
- Cover Plate
- Length:
- 10-1/4 in
- Material:
- Metal