8 in. Wall-Mount Tub Spout Brushed Nickel
8 in. Wall-Mount Tub Spout Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" copper or 1/2" IPS connection stub out nipple
- Spout reach: 8"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No