0 items

Danze Adjustable Shower Arm

DD481150

Color Finish

Starting at $60.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4" diameter
  • 9" adjustable showerarm
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connection 2
NPSM
Faucet Mount
Wall Mount
GSA Approved
No
Height
9 in
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Ceiling Mount
Length
9 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday