Hand Shower Hose in Tumbled Bronze
Hand Shower Hose in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 72'' all metal interlock shower hose with brass conical nuts
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- IAPMO Listed -:
- Yes
- Length:
- 72 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7/8 in