Danze Amalfi™ Pressure Balancing Shower Faucet Trim Only with Single Lever Handle in Polished Chrome

DD503530T

Manufacturer Part #: D503530T

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Maximum flow rate 1.5 gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
Application
Residential
CEC Compliant
For Sale in CA
Collection
Amalfi™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Overall Width
6-3/4 in
Showerhead Flow Rate
1.5
Spout Reach
4-13/16 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday