Single Lever Handle Pressure Balancing Shower Faucet in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Amalfi™ Single Lever Handle Pressure Balancing Shower Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Amalfi™ Single Lever Handle Pressure Balancing Shower Faucet in Brushed Nickel

  • Fast #
  • Part #DD512530BNT
  • Item #4489787
  • Manufacturer Part #D512530BNT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.
  • Maximum flow rate 2. gpm @ 8 psi.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Amalfi™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Copper, Brass
NSF:
NFS 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Overall Width:
6-3/4 in
Showerhead Flow Rate:
2 gpm
Spout Reach:
4-13/16 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-3/4 in