Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Amalfi™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Amalfi™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #GD301130
  • Item #7009243
  • Manufacturer Part #D301130
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features a Clear, Non-Splash Laminar Water Stream
  • 7 7/8" (200mm) Spout Height & 3 3/4" (94mm) Spout Reach
  • 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
  • Durable Ceramic Disc Valve for Drip-Free Performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Cartridge Type:
Ceramic Disc
Collection:
Amalfi™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Base Height:
8-1/2 in
Drain Base Width:
1-1/4 in
Drain Location:
Center
Drain Opening:
2-1/8 in
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Connections:
2
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
2 Piece
Origin:
Global
Product Type:
Faucet
Shape:
Rectangular
Spout Height:
7-7/8 in
Spout Reach:
3-3/4 in
Stem Type:
Hot and Cold
Stream Type:
Laminar Stream
Temperature Range:
40 to 160 Deg F
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
3.37 lb
Width:
9-1/8 in