1.5 gpm Pressure Balancing Tub and Shower Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Antioch® 1.5 gpm Pressure Balancing Tub and Shower Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Antioch® 1.5 gpm Pressure Balancing Tub and Shower Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #DD503022T
  • Item #4598727
  • Manufacturer Part #D503022T
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum flow rate 1.5 gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Diverter on spout.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Antioch®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Copper, Brass
NSF:
NFS 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Spout Reach:
4-7/8 in
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
Yes