1.75 gpm 1-Function Wall Mount Ceramic Disc and Pressure Balancing Tub and Shower Faucet Trim Kit with Single Lever Handle and Diverter-On Spout in Brushed Nickel
Antioch™ 1.75 gpm 1-Function Wall Mount Ceramic Disc and Pressure Balancing Tub and Shower Faucet Trim Kit with Single Lever Handle and Diverter-On Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Treysta™ Pressure Balance Ceramic Disc Cartridge
- 1.75 gpm (6.6 L/min) Maximum Flow Rate @80psi
- Includes Single-Function Mono Round Showerhead, D460052
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Accommodates Standard, Back-to-Back, and Thin Wall Installations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Antioch™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 20.7 lb