1.75 gpm 1-Function Wall Mount Shower Trim Kit Only and Treysta™ Cartridge with Single Lever Handle in Brushed Nickel
Antioch™ 1.75 gpm 1-Function Wall Mount Shower Trim Kit Only and Treysta™ Cartridge with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Single-Function Mono Round Showerhead, D460052
- Accommodates Standard, Back-to-Back, and Thin Wall Installations
- Includes Treysta™ Pressure Balance Ceramic Disc Cartridge
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- 6” Metal Shower Arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- G00GS500, G00GS520, GA510015, D460053
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Antioch™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-3/4 in
- Diameter:
- 6-3/4 in
- Extra Wax:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Fire Rated:
- No
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 31-9/16 in
- IAPMO Listed -:
- Yes
- Insulated:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Number of Pieces:
- 2 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Bathroom Faucet
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Spray Type:
- Full
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 12.9 lb
- Width:
- 9-323/500 in