Danze

Bannockburn™ 18 in. Towel Bar Polished Chrome

Part #DD441600  |  Manufacturer Part #D441600

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Easy to Install
  • Mounting hardware included
  • Matching faucet collection

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Bannockburn™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-3/8 in

Height: 2-3/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 21-1/8 in

Material: Brass

Mount Type: Wall

Projection: 3-3/8 in

Width: 3-3/8 in