Danze

Bannockburn™ 18 in. Towel Bar Tumbled Bronze

Part #DD441600BR  |  Manufacturer Part #D441600BR

Color/Finish:
Tumbled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Bannockburn™

Color Finish: Tumbled Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/8 in

Height: 2-3/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 21-1/8 in

Material: Brass

Mount Type: Wall

Projection: 3-3/8 in

Width: 3-3/8 in