Danze

Bannockburn™ 18 x 3-7/20 x 2 in. Towel Bar in Distressed Bronze

Part #DD441600RBD  |  Manufacturer Part #D441600RBD

Color/Finish:
Distressed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bannockburn™

Color Finish: Distressed Bronze

Color Finish Category: Bronze Tones

Depth: 3-7/20 in

Height: 2 in

IAPMO Listed: No

Length: 18 in

Material: Brass

Projection: 3-7/20 in