24 in. Double Towel Bar in Brushed Nickel
Bannockburn™ 24 in. Double Towel Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 3-7/8 in
- Base Plate Width:
- 3-7/8 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bannockburn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 27-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 6-3/8 in