Danze

Bannockburn™ 24 in. Double Towel Bar in Polished Chrome

Part #DD441602  |  Manufacturer Part #D441602

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included
  • Matching faucet collection.
  • Metal construction to ensure quality and durability.

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Bannockburn™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-3/8 in

Height: 3-7/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 27-1/8 in

Material: Brass

Mount Type: Wall

Projection: 6-3/8 in

Width: 3-7/8 in