Danze

Bannockburn™ 24 in. Double Towel Bar Tumbled Bronze

Part #DD441602BR  |  Manufacturer Part #D441602BR

Color/Finish:
Tumbled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Bannockburn™

Color Finish: Tumbled Bronze

Color Finish Category: Bronze Tones

Depth: 6-3/8 in

Height: 3-7/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 27-1/8 in

Material: Brass

Mount Type: Wall

Projection: 6-3/8 in

Width: 3-7/8 in